Motion
66253179375

NORTON ABRASIVES
66253179375

24 x 7/32 x 1-3/4 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 24 V B75B Type 01/41
MI ITEM #10956770
MFR #66253179375
Price$335.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253179375

24 x 7/32 x 1-3/4 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 24 V B75B Type 01/41
MI ITEM #10956770
MFR #66253179375

Mfr description
66253179375 TYPE 01 AND TYPE 01/41 STRAI
  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Cutting edge bond technology delivers superior performance in foundry cutoff applications
  • New bond technology with improved thermal stability and mechanical strength paired engineered abrasive blends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.95/each

Specifications

Dimensions

  • Arbor Hole Size
    1-3/4 in
  • Arbor Size
    1-3/4 in
  • Center Hole Diameter  
    1-3/4 in
  • Hole Size
    1-3/4 in
  • Overall Diameter
    24 in
  • Overall Thickness
    7/32 in
  • Weight
    9.4 lb
  • Wheel Diameter  
    24 in
  • Wheel Thickness  
    7/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Black
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    V
  • Grit Number
    24
  • Harmonization Code
    00000000
  • Manufacturer Stock Number
    66253179375
  • Manufacturer Upc Number
    662531793754
  • Max Rpm
    2260 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Specification
    FOUNDRYX UA-VBFX-B
  • Type
    Type 01/41
  • UPC_NO
    66253179375
  • Wheel Color
    Black
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)