Motion
66253347722

NORTON ABRASIVES
66253347722

Norton Cut-off Wheel - Type 01/41, 30 in Wheel Dia., 1/4 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, T Grade, 1810 rpm
MI ITEM #10956868
MFR #66253347722
Your Price$609.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253347722

Norton Cut-off Wheel - Type 01/41, 30 in Wheel Dia., 1/4 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, T Grade, 1810 rpm
MI ITEM #10956868
MFR #66253347722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$609.07/each(List $761.34)

Overview

Mfr description
66253347722 TYPE 01 AND TYPE 01/41 STRAI
  • Next generation self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
  • Cutting-edge bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
  • Improved durability and heat resistance result in longer abrasive life
  • More aggressive
  • can withstand very demanding applications

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Overall Diameter
    30 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    20
  • Grade
    T
  • Specification
    FOUNDRYX NV-TBFX-B
  • Max Rpm
    1810 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    United States of America
  • Color
    Gray
  • Mineral Type
    Zirconia Alumina
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662533477225
  • UPC_NO
    66253347722
  • Manufacturer Stock Number
    66253347722
  • Hole Size
    1-3/4 in
  • Harmonization Code
    6804.22
  • Weight
    18 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1-3/4 in
  • Arbor Size
    1-3/4 in
  • Overall Thickness
    1/4 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text