Motion
66253347721

NORTON ABRASIVES
66253347721

Norton Cut-off Wheel - Type 01/41, 30.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Y Grade, 1810 rpm
Mi Item #10956873
MFR #66253347721
Price$706.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253347721

Norton Cut-off Wheel - Type 01/41, 30.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Y Grade, 1810 rpm
Mi Item #10956873
MFR #66253347721

Mfr description
66253347721 TYPE 01 AND TYPE 01/41 STRAI
  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Cutting edge bond technology delivers superior performance in foundry cutoff applications
  • New bond technology with improved thermal stability and mechanical strength paired engineered abrasive blends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.70/each

Specifications

Dimensions

  • Arbor Hole Size
    1-3/4 in
  • Arbor Size
    1-3/4 in
  • Blade Diameter
    30.0000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter  
    1-3/4 in
  • Height
    0.2500 in
  • Hole Size
    1-3/4 in
  • Length
    30.0000 in, 762 mm
  • Overall Diameter
    30.0000 in
  • Overall Thickness
    0.2500 in
  • Weight
    18.6 lb
  • Wheel Diameter  
    30.0000 in
  • Wheel Thickness  
    0.2500 in
  • Width
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Color
    Gray
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • For Use With
    Chop Saw
  • Grade
    Y
  • Grit Number
    20
  • Harmonization Code
    6804.22
  • Machine Compatibility
    Chop Saw
  • Manufacturer Stock Number
    66253347721
  • Manufacturer Upc Number
    662533477218
  • Material
    Aluminum Oxide
  • Material Cut
    Aerospace Alloys, Brass, Cast Iron, Stainless Steel
  • Max Rpm
    1810 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Recommended Use
    Foundry cut-off applications
  • Specification
    FOUNDRYX UA-YBFX-B
  • Substrate
    Aerospace Alloys, Brass, Cast Iron, Stainless Steel
  • Type
    Type 01/41
  • UPC_NO
    66253347721
  • Wheel Color
    Gray
  • Wheel Type
    Type 01/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)