Motion
66252841904

NORTON ABRASIVES
66252841904

5 x 3/32 x 5/8-11 In. Gemini Right Angle Cut-Off Wheel A 24 Q Type 27
MI ITEM #10957100
MFR #66252841904
List Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841904

5 x 3/32 x 5/8-11 In. Gemini Right Angle Cut-Off Wheel A 24 Q Type 27
MI ITEM #10957100
MFR #66252841904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.57/each for your price

Overview

Mfr description
66252841904 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide for consistent performance at a economical price
  • 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of aluminum and other soft metals on the bottom/face of the wheel
  • Durable bond delivers consistent cut rate while retaining good wheel life
  • Grinds aluminum and other soft metals without loading
  • contains no wax or rubber fillers

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    5 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    24
  • Grade
    Q
  • Specification
    GEMINI LONG LIFE
  • Max Rpm
    12225 rpm
  • Wheel Type
    Type 27
  • Application
    Stock Removal
  • Country of Origin
    United States of America
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662528419049
  • UPC_NO
    66252841904
  • Manufacturer Stock Number
    66252841904
  • Hole Size
    5/8 in-11
  • Harmonization Code
    6804.22.40.00
  • Weight
    0.28 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Overall Thickness
    .045 in
  • Package Quantity
    1
  • Type
    Type 27
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text