Motion
66252841192

NORTON ABRASIVES
66252841192

6 x .125 x 5/8-11 In. Gemini Right Angle Cut-Off Wheel A 30 V Type 27
MI ITEM #10957116
MFR #66252841192
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841192

6 x .125 x 5/8-11 In. Gemini Right Angle Cut-Off Wheel A 30 V Type 27
MI ITEM #10957116
MFR #66252841192

Mfr description
66252841192 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide for consistent performance at a economical price
  • 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of aluminum and other soft metals on the bottom/face of the wheel
  • Durable bond delivers consistent cut rate while retaining good wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Hole Size
    5/8 in-11
  • Overall Diameter
    6 in
  • Overall Thickness
    .125 in
  • Weight
    0.39 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    .125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Stock Removal
  • Color
    Black
  • Country of Origin
    China
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • ECCN
    EAR99
  • Grade
    V
  • Grit Number
    30
  • Harmonization Code
    6804.22.1000
  • Manufacturer Stock Number
    66252841192
  • Manufacturer Upc Number
    662528411920
  • Max Rpm
    10185 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Specification
    GEMINI
  • Type
    Type 27
  • UPC_NO
    66252841192
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)