Motion
57086
14" x 3/32" Tiger AO Type 1 Large Cutting Wheel, EA36T, 1" A.H., Chop Saw (High Performance AO)
MI ITEM #11006888
MFR #57086
List Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" x 3/32" Tiger AO Type 1 Large Cutting Wheel, EA36T, 1" A.H., Chop Saw (High Performance AO)
MI ITEM #11006888
MFR #57086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.94/each for your price

Overview

Mfr description
57086 14" X 7/64" TIGER AO TYPE 1 LARGE
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • Coated white aluminum oxide grains provide a boost to cutting speeds for increased performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • 1 inch open arbor for easy mounting
  • Designed for metal chop saws
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1100 in
  • Overall Length
    14.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    36
  • Application
    Cutting
  • Color
    Black
  • Overall Width
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought