Motion
57032
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 1/8 in Wheel Thickness, 30 Grit, S Grade, 5500 rpm
MI ITEM #11006891
MFR #57032
Your Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 1/8 in Wheel Thickness, 30 Grit, S Grade, 5500 rpm
MI ITEM #11006891
MFR #57032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.06/each(List $18.08)

Overview

Mfr description
57032 14" X 1/8" TIGER AO TYPE 1 LARGE C
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • 1 inch open arbor for easy mounting
  • Designed for high-speed gas saws
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Overall Diameter
    14.0000 in
  • Overall Height
    0.1250 in
  • Overall Length
    14.0000 in
  • Product Types
    Large Cutting Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    S
  • Max Rpm
    5500 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Mounting Nut
  • Tool Comp
    Gas Saw
  • Manufacturer Upc Number
    012382570323
  • UPC_NO
    012382570323
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    14.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text