Motion
57087
16" x 3/32" TIGER AO Type 1 Large Cutting Wheel, A36P, 1" A.H, Chop Saw
Mi Item #11006895
MFR #57087
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16" x 3/32" TIGER AO Type 1 Large Cutting Wheel, A36P, 1" A.H, Chop Saw
Mi Item #11006895
MFR #57087

Mfr description
57087 16" X 3/32" TIGER AO TYPE 1 LARGE
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Overall Height
    0.1000 in
  • Overall Length
    16.0000 in
  • Overall Width
    16.0000 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    36
  • Wheel Hardness
    P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)