Motion
58028
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 1/8 in Wheel Thickness, 24 Grit, U Grade, 5500 rpm
MI ITEM #11006896
MFR #58028
Your Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 1/8 in Wheel Thickness, 24 Grit, U Grade, 5500 rpm
MI ITEM #11006896
MFR #58028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.40/each(List $33.81)

Overview

Mfr description
58028 14" X 1/8"" TIGER ZIRC RAIL TYPE 1
  • Designed specifically for high performance rail cutting
  • Sharp and durable zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Extended wheel life on heavy duty applications
  • Dual reinforcement provides added strength for aggressive cutting
  • Metal bushed 1 inch open arbor for fast easy mounting on gas and hydraulic rail saws
  • Integrated mold on blotter for easy mounting on high-speed gas saws
  • Specifically designed for hard-to-grind alloys steels utilized in modern rail applications

Specifications

  • Overall Diameter
    14.0000 in
  • Overall Height
    0.1250 in
  • Overall Length
    14.0000 in
  • Product Types
    Large Cutting Wheel
  • Wheel Diameter
  • Wheel Hardness
    U
  • Wheel Thickness
  • Material
    Zirconia Alumina
  • Grit Number
    24
  • Grade
    U
  • Max Rpm
    5500 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Tool Comp
    Gas Saw
  • Manufacturer Upc Number
    012382580285
  • UPC_NO
    012382580285
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    14.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought