Motion
58029
Cut-off Wheel - Type 1, 16.0000 in Wheel Dia., 1/8 in Wheel Thickness, 24 Grit, U Grade, 4800 rpm
Mi Item #11006897
MFR #58029
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 16.0000 in Wheel Dia., 1/8 in Wheel Thickness, 24 Grit, U Grade, 4800 rpm
Mi Item #11006897
MFR #58029

Mfr description
58029 16" X 1/8"" TIGER ZIRC RAIL TYPE 1
  • Designed specifically for high performance rail cutting
  • Sharp and durable zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Extended wheel life on heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Diameter
    16.0000 in
  • Overall Height
    0.1250 in
  • Overall Length
    16.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    16.0000 in
  • Wheel Diameter  
    16.0000 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    U
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580292
  • Material
    Zirconia Alumina
  • Max Rpm
    4800 rpm
  • Package Quantity
    10
  • Product Types
    Large Cutting Wheel
  • Tool Comp
    Gas Saw
  • UPC_NO
    012382580292
  • Wheel Hardness
    U
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)