Motion
7610E EVERLAST ESD BLK PUR CHAIR NON-TIL

Bevco Ergonomic
7610E EVERLAST ESD BLK PUR CHAIR NON-TIL

Everlast Tall Height ESD Black Polyurethane Chair; Non-Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025325
MFR #7610E EVERLAST ESD BLK PUR CHAIR NON-TIL
List Price$912.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7610E EVERLAST ESD BLK PUR CHAIR NON-TIL

Everlast Tall Height ESD Black Polyurethane Chair; Non-Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025325
MFR #7610E EVERLAST ESD BLK PUR CHAIR NON-TIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$912.69/each for your price

Overview

Mfr description
7610E EVERLAST ESD BLK PUR CHAIR NON-TIL
  • BEVCO's Everlast Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 29". This chair comes with a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    24 in
  • Maximum Seat Height
    29 in
  • Height
    48 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought