Motion
7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK

Bevco Ergonomic
7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair; Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025341
MFR #7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK
List Price$1,052.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair; Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025341
MFR #7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,052.02/each for your price

Overview

Mfr description
7611E1 EVERLAST ESD/ISO 4 CLEANROOM BLK
  • BEVCO's Everlast ESD/ISO 4 Cleanroom chairs are designed for outstanding comfort and long-lasting use while meeting specific particulate goals of ISO 14644-1 and ESD requirements of ANSI/ESD STM12.1-2019 to deliver a combination ESD/Cleanroom seating solution for highly technical environments. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 29". This chair comes with a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    24 in
  • Maximum Seat Height
    29 in
  • Height
    48 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text