Motion
7000D DURA HD BLK PUR CHAIR NON-TILT BLK

Bevco Ergonomic
7000D DURA HD BLK PUR CHAIR NON-TILT BLK

Dura Desk Height Heavy-Duty Black Polyurethane Chair; Non-Tilt; Black Nylon Base
MI ITEM #11025391
MFR #7000D DURA HD BLK PUR CHAIR NON-TILT BLK
List Price$502.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7000D DURA HD BLK PUR CHAIR NON-TILT BLK

Dura Desk Height Heavy-Duty Black Polyurethane Chair; Non-Tilt; Black Nylon Base
MI ITEM #11025391
MFR #7000D DURA HD BLK PUR CHAIR NON-TILT BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.53/each for your price

Overview

Mfr description
7000D DURA HD BLK PUR CHAIR NON-TILT BLK
  • BEVCO's heavy-duty polyurethane Dura chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment. The large waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 15" - 20". This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    350 lbs
  • Seat Depth
    17.5 in
  • Seat Width
    19.25 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15 in
  • Maximum Seat Height
    20 in
  • Height
    41 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    30.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought