Motion
7001D DURA HD BLK PUR CHAIR ARTICULATING

Bevco Ergonomic
7001D DURA HD BLK PUR CHAIR ARTICULATING

Dura Desk Height Heavy-Duty Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025392
MFR #7001D DURA HD BLK PUR CHAIR ARTICULATING
Price$582.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7001D DURA HD BLK PUR CHAIR ARTICULATING

Dura Desk Height Heavy-Duty Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025392
MFR #7001D DURA HD BLK PUR CHAIR ARTICULATING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.37/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    41 in
  • Maximum Seat Height
    20 in
  • Minimum Seat Height
    15 in
  • Seat Depth
    17.5 in
  • Seat Width
    19.25 in
  • Weight
    32.5 lb
  • Width
    25 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    350 lbs

Overview

Mfr description
7001D DURA HD BLK PUR CHAIR ARTICULATING
  • BEVCO's heavy-duty polyurethane Dura chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment. The large waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 15" - 20". This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought