Motion
9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH

Bevco Ergonomic
9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH

Integra Desk Height ISO 7 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base
MI ITEM #11025524
MFR #9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH
List Price$720.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH

Integra Desk Height ISO 7 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base
MI ITEM #11025524
MFR #9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$720.13/each for your price

Overview

Mfr description
9050MC4 INTEGRA ISO 7 CLEANROOM VINYL CH
  • BEVCO’s Integra ISO 7 Cleanroom Series is an upholstered chair that offers around-the-clock reliability for work environments which need to meet particulate goals of ISO 14644-1 . A unique filtration system traps particles for contamination-free comfort and has been tested by an independent laboratory to certify compliance to ISO 7. The Integra makes working easy! The medium backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. This chair comes with a sturdy 25" diameter polished aluminum base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15.5 in
  • Maximum Seat Height
    21 in
  • Height
    41.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    31 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text