Motion
V800SHC LEXINGTON ESD NAVY BLUE FABRIC C

Bevco Ergonomic
V800SHC LEXINGTON ESD NAVY BLUE FABRIC C

Lexington Desk Height ESD Navy Fabric Chair; Black Nylon Base; Hard Floor Casters
MI ITEM #11025641
MFR #V800SHC LEXINGTON ESD NAVY BLUE FABRIC C
List Price$562.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V800SHC LEXINGTON ESD NAVY BLUE FABRIC C

Lexington Desk Height ESD Navy Fabric Chair; Black Nylon Base; Hard Floor Casters
MI ITEM #11025641
MFR #V800SHC LEXINGTON ESD NAVY BLUE FABRIC C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$562.02/each for your price

Overview

Mfr description
V800SHC LEXINGTON ESD NAVY BLUE FABRIC C
  • Bevco's Lexington ESD Series chairs deliver all of the outstanding ergonomic benefits of our standard ESD upholstered seating solutions with a smaller range of configuration options at a lower price point. This reliable chair was built to meet the demands of daily use for environments that require some level of static discharge control but do not need to meet ANSI/ESD 12.1 - 2019 specifications. Static dissipative with a resistance of 105-109 ohms when measured from seat/back to grounding chain only. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. A waterfall seat aids lower body circulation promoting overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 17" - 22". Upholstered fabric meets CAL 117 standards. The chair features a sturdy 25" diameter black nylon base with a brass drag chain. Model comes standard with dual-wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    18 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    17 in
  • Maximum Seat Height
    22 in
  • Height
    42.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    26 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text