Motion
10000-F CARRINGTON HEAVY DUTY FABRIC CHA

Bevco Ergonomic
10000-F CARRINGTON HEAVY DUTY FABRIC CHA

Carrington Desk Height 500lb Deluxe Black Fabric Chair; Rocker Tilt; Black Nylon Base; Carpet Casters
MI ITEM #11025644
MFR #10000-F CARRINGTON HEAVY DUTY FABRIC CHA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
10000-F CARRINGTON HEAVY DUTY FABRIC CHA

Carrington Desk Height 500lb Deluxe Black Fabric Chair; Rocker Tilt; Black Nylon Base; Carpet Casters
MI ITEM #11025644
MFR #10000-F CARRINGTON HEAVY DUTY FABRIC CHA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10000-F CARRINGTON HEAVY DUTY FABRIC CHA
  • BEVCO's Carrington Series provides unprecedented comfort and ergonomic adjustability at a high weight capacity. This high capacity chair has been rigorously tested to meet the requirements of larger workers. With infinite adjustability, the rocker tilt control helps users find the right setting for their body, therefore reducing back pain, muscle aches, and stress. A 4″ thick waterfall seat features high-density foam built for maximum comfort and years of reliable use. An easy-to-use pneumatic height adjustment of 19–22″. Upholstered fabric meets CAL 117 standards. A large contoured back provides full ergonomic lumbar support. This chair comes with a sturdy 28" diameter black nylon base. Carpet casters designed for heavy-duty use are 50% larger than standard casters.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Large
  • Weight Capacity
    500 lbs
  • Seat Depth
    22 in
  • Seat Width
    26 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Rocker Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    19 in
  • Maximum Seat Height
    22 in
  • Height
    48 in
  • Depth
    28 in
  • Width
    28 in
  • Weight
    70 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text