Motion
9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Bevco Ergonomic
9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Integra Desk Height ESD Ebony Fabric Chair; Medium Back; Non-Tilt; Polished Aluminum Base
MI ITEM #11025663
MFR #9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/
List Price$875.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Integra Desk Height ESD Ebony Fabric Chair; Medium Back; Non-Tilt; Polished Aluminum Base
MI ITEM #11025663
MFR #9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$875.12/each for your price

Overview

Mfr description
9050M-E INTEGRA ESD UPHOLSTERED CHAIR W/
  • BEVCO’s Integra ESD Series is an upholstered chair that offers around-the-clock reliability for environments that require electrostatic dissipitation. ESD fabric is manufactured with carbon fibers woven throughout the fabric and ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards and providing fully grounded peace of mind. The Integra makes working easy! The medium backrest is shaped to provide ample back support and comes standard with a heavy-duty ESD polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21". Upholstered ESD fabric or ESD vinyl meet CAL 117 standards. This chair comes with a sturdy 25" diameter polished aluminum base with brass drag chain. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15.5 in
  • Maximum Seat Height
    21 in
  • Height
    41.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    31 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text