Motion
V4007MG LEXINGTON FABRIC CHAIR BLK NYLON

Bevco Ergonomic
V4007MG LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Desk Height Black Fabric Chair; Black Nylon Base
MI ITEM #11025667
MFR #V4007MG LEXINGTON FABRIC CHAIR BLK NYLON
Your Price$351.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V4007MG LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Desk Height Black Fabric Chair; Black Nylon Base
MI ITEM #11025667
MFR #V4007MG LEXINGTON FABRIC CHAIR BLK NYLON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.22/each(List $403.90)

Overview

Mfr description
V4007MG LEXINGTON FABRIC CHAIR BLK NYLON
  • Bevco's Lexington Series delivers all of the outstanding ergonomic benefits of our standard upholstered seating solutions with a smaller range of configuration options at a lower price point. It’s the perfect combination of comfort, style, and affordability. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. Upholstered fabric meets CAL 117 standards. The pneumatic height adjustment allows you to easily change your seat height from 16" - 21". A waterfall seat aids lower body circulation promoting overall wellness and also has a bumber guard on the edges to protect the upholstery. This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    18 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16 in
  • Maximum Seat Height
    21 in
  • Height
    40 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    24 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text