Motion
2364-80
M12™ Compact Flood Light-Reconditioned
MI ITEM #11038946
MFR #2364-80
List Price$101.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Compact Flood Light-Reconditioned
MI ITEM #11038946
MFR #2364-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$101.51/each for your price

Overview

Mfr description
2364-80 COMPACT FLOOD LIGHT-RECONDITIONE
  • As bright as a 250 W halogen
  • Multiple hanging features: 2 powerful magnets, spring loaded clamp, key hole hanger, wire hanger
  • 3 output modes for optimal brightness and runtime
  • High mode: 1000 lm for up to 3.5 hours with M12 XC 4.0 pack
  • Medium mode: 400 lm for up to 7.5 hours with M12 XC 4.0 pack
  • Low mode: 200 lm for up to 15 hours with M12 XC 4.0 pack
  • High definition output with true color, even beam and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Impact resistant, withstands 9 Ft. drop
  • Limited lifetime LED warranty
  • Reconditioned product

Specifications

  • Battery Type
    12 V Lithium Ion
  • Color Finish
    Red/Black
  • Light Color
    Natural
  • Material
    Plastic
  • Voltage
    12 V
  • Bulb Type
    LED
  • Lumen Output
    1000 lm
  • Base Configuration
    Portable
  • Magnetic
    Yes
  • Manufacturer Upc Number
    045242508259
  • UPC_NO
    045242508259
  • Height
    5.75 in
  • Length
    7.5 in
  • Width
    5.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text