Motion
2131-80
M18™ ROCKET™ Dual Power Tower Light-Reconditioned
MI ITEM #11038961
MFR #2131-80
List Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ ROCKET™ Dual Power Tower Light-Reconditioned
MI ITEM #11038961
MFR #2131-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$312.85/each for your price

Overview

Mfr description
2131-80 DUAL POWER TOWER LIGHT-RECONDITI
  • 2,500 lm of TRUEVIEW™ high definition output
  • 5 Second setup, 7 ft extension
  • Dual power: powered by M18™ or extension cord
  • Low battery indicator
  • Impact Resistant reinforced legs
  • Impact resistant, adjustable light head
  • Protective light head guard when stored or in transportation
  • Reconditioned product

Specifications

  • Battery Type
    18V Lithium Ion
  • Color Finish
    Red/Black
  • Light Color
    Natural White
  • Material
    Plastic
  • Voltage
    18 V
  • Bulb Type
    LED
  • Lumen Output
    2500 lm
  • Base Configuration
    Stand
  • Magnetic
    No
  • Manufacturer Upc Number
    045242548576
  • UPC_NO
    045242548576
  • Height
    40.5 in
  • Length
    7.5 in
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought