Motion
3522-21
USB Rechargeable Green Cross Line & Plumb Points Laser
MI ITEM #11044586
MFR #3522-21
List Price$764.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable Green Cross Line & Plumb Points Laser
MI ITEM #11044586
MFR #3522-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$764.98/each for your price

Overview

Mfr description
3522-21 USB RECHARGEABLE GREEN CROSS LIN
  • 8-Plus Hour Runtime; Removable, Rechargeable Battery
  • High Intensity Green
  • Micro Control - Pivots on Point
  • 100 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • 2" Plumb Point Access with Riser
  • Self Leveling: Plus/Minus 4-Degrees Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • Internally Charges REDLITHIUM™ USB Batteries Through Micro-USB Port

Specifications

  • Includes
    (1) 3FT Heavy Duty USB Cord, (1) Floor Mount, (1) Hard Carrying Case, (1) REDLITHIUM USB Battery, (1) Wall Charger, Includes: (1) 3522-21 USB Rechargeable Green Cross Line & Plumb Points Laser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought