Motion
D-CK4-C34D
Plastic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 6000 lbs Load Capacity
MI ITEM #11047049
MFR #D-CK4-C34D
List Price$657.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 6000 lbs Load Capacity
MI ITEM #11047049
MFR #D-CK4-C34D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$657.26/each for your price

Overview

Mfr description
D-CK4-C34D CASTER SET

Specifications

  • Caster Type
    Swivel
  • Caster Size
    8 x 2
  • Wheel Diameter
    8.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    6000 lbs
  • Manufacturer Upc Number
    691215345927
  • Wheel Material Type
    Plastic
  • Wheel Color
    Butterscotch
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text