Motion
NN3032MBKRE44CC0P4

NSK CORP, BEARING DIV
NN3032MBKRE44CC0P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 150 mm Dia Bore, 225 mm OD, 2 Rows, 56 mm W, 335000 N Dynamic/585000 N Static Load
MI ITEM #11048834
MFR #NN3032MBKRE44CC0P4
List Price$6,460.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3032MBKRE44CC0P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 150 mm Dia Bore, 225 mm OD, 2 Rows, 56 mm W, 335000 N Dynamic/585000 N Static Load
MI ITEM #11048834
MFR #NN3032MBKRE44CC0P4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$6,460.20/each for your price

Overview

Mfr description
NN3032MBKRE44CC0P4 CYLINDRICAL PREC ROLL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC0
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    ISO class 4
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Maximum RPM (Oil)
    4500 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    60 mm
  • Outer Ring Width
    60 mm
  • Fillet Radius
    2.1 mm
  • Series
    30
  • Weight
    19.47 lbs
  • Manufacturer Upc Number
    029176866333
  • UPC_NO
    029176866333
  • Lubrication Hole Type
    Holes & Groove
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text