Motion
600RV8711GCR260P5A*B

NSK CORP, BEARING DIV
600RV8711GCR260P5A*B

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 870 mm OD, 640 mm Width, Single Sealed, Without Snap Ring
Mi Item #11049140
MFR #600RV8711GCR260P5A*B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
600RV8711GCR260P5A*B

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 870 mm OD, 640 mm Width, Single Sealed, Without Snap Ring
Mi Item #11049140
MFR #600RV8711GCR260P5A*B

Mfr description
600RV8711GCR260P5A*B TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    640 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482992560
  • Manufacturer Upc Number
    192661103159
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661103159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)