Motion
B863C016028-144

BUNTING BEARINGS LLC
B863C016028-144

Cored Bar Stock - B863 Series, 2.0000 in Bore Diameter, 3.5000 in Outside Diameter, 144.0000 in Overall Length, C86300 Manganese Bronze Material
Mi Item #11057041
MFR #B863C016028-144
Price$10,360.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C016028-144

Cored Bar Stock - B863 Series, 2.0000 in Bore Diameter, 3.5000 in Outside Diameter, 144.0000 in Overall Length, C86300 Manganese Bronze Material
Mi Item #11057041
MFR #B863C016028-144

Mfr description
B863C016028-144 2 X 3-1/2 X 144 C86300 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,360.54/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Length
    144.0000 in
  • Maximum P Value
    55.158 MPa
  • Maximum PV Value
    5.25 MPa, 150000 psi
  • Outside Diameter
    3.5000 in
  • Overall Length
    144.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C86300;SAE 430B
  • Inside Diameter Tolerance
    1.8550 to 1.9050 in
  • Load at Speed
    150000 psi, 5.25 MPa
  • Manufacturer Catalog Number
    B863C016028
  • Material
    C86300 Manganese Bronze
  • Max V Value
    150 sfpm, 45.72
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    3.5950 to 3.6250 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B863
  • Standards Met
    ASTM B271, ASTM B505, SAE 430B
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)