Motion
B863S000028-144

BUNTING BEARINGS LLC
B863S000028-144

Solid Bar Stock - C86300 Series, 3-1/2 in OD, 144 in Overall Length
Mi Item #11057068
MFR #B863S000028-144
Price$9,792.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863S000028-144

Solid Bar Stock - C86300 Series, 3-1/2 in OD, 144 in Overall Length
Mi Item #11057068
MFR #B863S000028-144

Mfr description
B863S000028-144 SOLID X 3-1/2 X 144 C863
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,792.29/each

Specifications

Dimensions

  • Maximum P Value
    8000
  • Maximum PV Value
    150000
  • Outside Diameter
    3-1/2 in
  • Overall Length
    144 in

Details

  • Manufacturer Catalog Number
    B863S000028-144
  • Material Specification
    C86300 (SAE 430B)
  • Max V Value
    150
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C86300
  • Standards Met
    ASTM B505, SAE 430B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)