Motion
B932C072080-105

BUNTING BEARINGS LLC
B932C072080-105

Cored Bar Stock - B932 Series, 9.0000 in Bore Diameter, 10.0000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #11057202
MFR #B932C072080-105
Price$18,506.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C072080-105

Cored Bar Stock - B932 Series, 9.0000 in Bore Diameter, 10.0000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #11057202
MFR #B932C072080-105

Mfr description
B932C072080-105 9 X 10 X 105 C93200 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,506.27/each

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • ISO Grade
    SAE 660
  • Length
    105.0000 in
  • Maximum P Value
    27.58 MPa
  • Maximum PV Value
    2.627 MPa, 75,000 psi
  • Outside Diameter
    10.0000 in
  • Overall Length
    105.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    8.8180 to 8.9380 in
  • Load at Speed
    4000 psi
  • Manufacturer Catalog Number
    B932C072080
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Max V Value
    228.6, 750 sfpm
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    10.0940 to 10.1340 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    No
  • Series
    B932
  • Standards Met
    ASTM B505, CDA 932, SAE 660
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)