Motion
B932S000004-105

BUNTING BEARINGS LLC
B932S000004-105

1/2 in OD, 105 in Overall Length, Cast Bronze Material
Mi Item #11057217
MFR #B932S000004-105
Price$171.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000004-105

1/2 in OD, 105 in Overall Length, Cast Bronze Material
Mi Item #11057217
MFR #B932S000004-105

Mfr description
B932S000004-105 SOLID X 1/2 X 105 C93200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.23/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    1/2 in
  • Overall Length
    105 in

Details

  • Material
    Cast Bronze
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)