Motion
B932S000022-105

BUNTING BEARINGS LLC
B932S000022-105

2-3/4 in OD, 105 in Overall Length, Cast Bronze Material
MI ITEM #11057232
MFR #B932S000022-105
Your Price$3,557.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000022-105

2-3/4 in OD, 105 in Overall Length, Cast Bronze Material
MI ITEM #11057232
MFR #B932S000022-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,557.82/each(List $4,967.86)

Overview

Mfr description
B932S000022-105 SOLID X 2-3/4 X 105 C932

Specifications

  • Material
    Cast Bronze
  • Outside Diameter
    2-3/4 in
  • Overall Length
    105 in
  • Operating Temperature Range
    -450 to 500 °F
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Max V Value
    750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text