Motion
DOES0003
Solid Bar Stock - CTG1001-K23 Series, 3/8 in OD, 2 in Overall Length
Mi Item #11057689
MFR #DOES0003
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - CTG1001-K23 Series, 3/8 in OD, 2 in Overall Length
Mi Item #11057689
MFR #DOES0003

Mfr description
DOES0003 SOLID X 3/8 X 2 OILED DRI-PLANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter
    3/8 in
  • Overall Length
    2 in

Details

  • Manufacturer Catalog Number
    DOES0003
  • Material Specification
    MIL B5687-D Type 1 Grade 1
  • Max V Value
    1000
  • Operating Temperature Range
    -40 to 204.4 °C, -40 to 400 °F
  • Product Types
    Solid Round Bar
  • Series
    CTG1001-K23
  • Standards Met
    CTG1001-K23, MIL B5687-D Type 1 Grade 1
  • UPC_NO
    717905076299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)