Motion
DOET0408
Cored Bar Stock - DOET Series, 1/2 in Bore Diameter, 1.0000 in Outside Diameter, 4.0000 in Overall Length, CTG1001-K23 Material
Mi Item #11057716
MFR #DOET0408
Price$76.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - DOET Series, 1/2 in Bore Diameter, 1.0000 in Outside Diameter, 4.0000 in Overall Length, CTG1001-K23 Material
Mi Item #11057716
MFR #DOET0408

Mfr description
DOET0408 1/2 X 1 X 4 OILED DRI-PLANE PM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.30/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • ISO Grade
    CTG1001-K23
  • Length
    4.0000 in
  • Maximum P Value
    11.032 MPa
  • Maximum PV Value
    1.401 MPa, 40000 psi
  • Outside Diameter
    1.0000 in
  • Overall Length
    4.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    CTG1001-K23
  • Manufacturer Catalog Number
    DOET0408
  • Material
    CTG1001-K23
  • Max V Value
    1000 sfpm, 304.8
  • Operating Temperature Range
    -40 to 480 °F
  • Product Types
    Bronze Cored Bar Stock
  • Series
    DOET
  • Standards Met
    CTG1001-K23, MIL B5687-D Type 1 Grade 1
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905076558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)