Motion
DPES0003
Solid Bar Stock - Dri-Plane Series, 3/8 in OD, 2 in Overall Length, Powdered Metal Material
Mi Item #11057945
MFR #DPES0003
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Dri-Plane Series, 3/8 in OD, 2 in Overall Length, Powdered Metal Material
Mi Item #11057945
MFR #DPES0003

Mfr description
DPES0003 SOLID X 3/8 X 2 DRI-PLANE PM BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Outside Diameter
    3/8 in
  • Overall Length
    2 in

Details

  • Manufacturer Catalog Number
    DPES0003
  • Material
    Powdered Metal
  • Material Specification
    Dri-Plane High Temperature Powdered Metal
  • Max V Value
    1000
  • Operating Temperature Range
    -40 to 371.11 °C, -40 to 700 °F
  • Product Types
    Solid Round Bar
  • Series
    Dri-Plane
  • UPC_NO
    717905138614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)