1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
DPES0010
Solid Bar Stock - 1-1/4 in OD, 4 in Overall Length, Dri-Plane Powdered Material
MI ITEM #
11057952
MFR #
DPES0010
Price
$101.42
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Solid Bar Stock
BUNTING BEARINGS LLC DPES0010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
DPES0010
Solid Bar Stock - 1-1/4 in OD, 4 in Overall Length, Dri-Plane Powdered Material
MI ITEM #
11057952
MFR #
DPES0010
Mfr description
DPES0010 SOLID X 1-1/4 X 4 DRI-PLANE PM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$101
.42
/each
Add to Cart
Specifications
Dimensions
Length
4 in
Maximum P Value
1600
Maximum PV Value
40000
Outside Diameter
1-1/4 in
Overall Length
4 in
Details
Material
Dri-Plane Powdered
Max V Value
1000
Operating Temperature Range
-40 to 700 °F
UPC_NO
717905089282
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items