Motion
DPET1216
Cored Bar Stock - Dri-Plane, DPET Series, 1-1/2 in Bore Diameter, 2.0000 in Outside Diameter, 4.0000 in Overall Length, Dri-Plane High Temperature Powdered Metal Material
Mi Item #11058011
MFR #DPET1216
Price$389.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - Dri-Plane, DPET Series, 1-1/2 in Bore Diameter, 2.0000 in Outside Diameter, 4.0000 in Overall Length, Dri-Plane High Temperature Powdered Metal Material
Mi Item #11058011
MFR #DPET1216

Mfr description
DPET1216 1-1/2 X 2 X 4 DRI-PLANE PM BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.54/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Length
    4.0000 in
  • Maximum P Value
    11.032 MPa
  • Maximum PV Value
    1.401 MPa, 40000 psi
  • Outside Diameter
    2.0000 in
  • Overall Length
    4.0000 in

Details

  • Branding
    DRI Plane
  • Manufacturer Catalog Number
    DPET1216
  • Material
    Dri-Plane High Temperature Powdered Metal
  • Max V Value
    1000 sfpm, 304.8
  • Operating Temperature Range
    -40 to 700 °F
  • Product Types
    Bronze Cored Bar Stock
  • Series
    DPET, Dri-Plane
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905224454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)