Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3050E-V-CARD5S VERSA DESK HEIGHT ESD BLA

Versa Desk Height ESD Black Vinyl Backless Stool; Polished Aluminum Base; Hard Floor Casters
MI ITEM #11064330
MFR #3050E-V-CARD5S VERSA DESK HEIGHT ESD BLA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3050E-V-CARD5S VERSA DESK HEIGHT ESD BLA
  • BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind.16” diameter vinyl seat is antibacterial; antifungal and complies with CAL 117.The pneumatic height adjustment allows for stress-free seat height changes from 16.5" - 21.5". The stool features a sturdy 25" diameter polished aluminum base with brass drag chain.Model comes with dual wheel ESD hard floor casters.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    N/A
  • Weight Capacity
    300 lbs
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Rolling
    Rolling
  • Lumbar Padding
    No Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.5 in
  • Maximum Seat Height
    21.5 in
  • Height
    21.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text