Overview
Mfr description
3550E-V-CARD5S VERSA TALL HEIGHT ESD BLA
- BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind.16” diameter vinyl seat is antibacterial; antifungal and complies with CAL 117.The pneumatic height adjustment allows for stress-free seat height changes from 22.5" - 32.5". The stool features a sturdy 25" diameter polished aluminum base with brass drag chain.Model comes with dual wheel ESD hard floor casters.
Specifications
- ColorBlack
- MaterialVinyl
- Chair Back StyleN/A
- Weight Capacity300 lbs
- Seat Depth16 in
- Seat Width16 in
- RollingRolling
- Lumbar PaddingNo Lumbar Support
- Adjustment TypeNon-Tilt
- SwivelSwivel
- Arm TypeNone
- Minimum Seat Height22.5 in
- Maximum Seat Height32.5 in
- Height32.5 in
- Depth25 in
- Width25 in
- Weight23 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data