Overview
Mfr description
4001-F-3850S/5 WESTMOUND DESK HEIGHT BLA
- BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery.The pneumatic height adjustment allows you to easily change your seat height from 17.5" - 22.5".Upholstered fabric meets CAL 117 standards.This chair comes with a sturdy 25" diameter black nylon base.Model comes with dual wheel hard floor casters.
Specifications
- ColorBlack
- MaterialFabric
- Chair Back StyleSmall
- Weight Capacity300 lbs
- Seat Depth17 in
- Seat Width20 in
- RollingRolling
- Lumbar PaddingLumbar Support
- Adjustment TypeArticulating Tilt
- SwivelSwivel
- Arm TypeNone
- Minimum Seat Height17.5 in
- Maximum Seat Height22.5 in
- Height38.5 in
- Depth25 in
- Width25 in
- Weight28 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data