Overview
Mfr description
7610E-CARD5S EVERLAST TALL HEIGHT ESD BL
- BEVCO's Everlast Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind.The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 25" - 30".This chair comes with a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring.Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
Specifications
- ColorBlack
- MaterialPolyurethane
- Chair Back StyleMedium
- Weight Capacity300 lbs
- Seat Depth17 in
- Seat Width18.5 in
- RollingRolling
- Lumbar PaddingLumbar Support
- Adjustment TypeNon-Tilt
- SwivelSwivel
- Arm TypeNone
- Minimum Seat Height25 in
- Maximum Seat Height30 in
- Height49 in
- Depth22 in
- Width22 in
- Weight34 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data