Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7050E1-CARD5S EVERLAST DESK HEIGHT ESD/I

Everlast Desk Height ESD/ISO 4 Cleanroom Black Polyurethane Chair; Non-Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064375
MFR #7050E1-CARD5S EVERLAST DESK HEIGHT ESD/I

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7050E1-CARD5S EVERLAST DESK HEIGHT ESD/I
  • BEVCO's Everlast ESD/ISO 4 Cleanroom chairs are designed for outstanding comfort and long-lasting use while meeting specific particulate goals of ISO 14644-1 and ESD requirements of ANSI/ESD STM12.1-2019 to deliver a combination ESD/Cleanroom seating solution for highly technical environments. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean.The non-tilt model features a contoured back that is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 20.5".This chair comes with a sturdy 25" diameter polished aluminum base with brass drag chain. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15.5 in
  • Maximum Seat Height
    20.5 in
  • Height
    39.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text