Overview
Mfr description
9551MC1-3850S/5 INTEGRA TALL HEIGHT ISO
- BEVCO’s Integra ISO 4 Cleanroom Series is an upholstered chair that offers around-the-clock reliability for work environments which need to meet particulate goals of ISO 14644-1 . A unique filtration system traps particles for contamination-free comfort and has been tested by an independent laboratory to certify compliance to ISO 4. The Integra makes working easy!The medium backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 22.5" - 32.5".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 27" diameter polished aluminum base with adjustable chrome footring.Model comes standard with dual wheel hard floor casters.
Specifications
- ColorBlack
- MaterialVinyl
- Chair Back StyleMedium
- Weight Capacity300 lbs
- Seat Depth18 in
- Seat Width20 in
- RollingRolling
- Lumbar PaddingLumbar Support
- Adjustment TypeArticulating Tilt
- SwivelSwivel
- Arm TypeNone
- Minimum Seat Height22.5 in
- Maximum Seat Height32.5 in
- Height53 in
- Depth27 in
- Width27 in
- Weight44.5 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data