Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9551MC4-3850S/5 INTEGRA TALL HEIGHT ISO

Integra Tall Height ISO 7 Cleanroom Black Vinyl Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base w/Adjustable Footring; Hard Floor Casters
MI ITEM #11064426
MFR #9551MC4-3850S/5 INTEGRA TALL HEIGHT ISO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9551MC4-3850S/5 INTEGRA TALL HEIGHT ISO
  • BEVCO’s Integra ISO 7 Cleanroom Series is an upholstered chair that offers around-the-clock reliability for work environments which need to meet particulate goals of ISO 14644-1 . A unique filtration system traps particles for contamination-free comfort and has been tested by an independent laboratory to certify compliance to ISO 7. The Integra makes working easy!The medium backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 22.5" - 32.5".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 27" diameter polished aluminum base with adjustable chrome footring.Model comes standard with dual wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    22.5 in
  • Maximum Seat Height
    32.5 in
  • Height
    53 in
  • Depth
    27 in
  • Width
    27 in
  • Weight
    44.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text