Overview
Mfr description
9050ME1-CARD5S INTEGRA DESK HEIGHT ESD/I
- BEVCO’s Integra ESD/ISO 4 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The Integra makes working easy!The medium backrest is specifically shaped to provide full back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 25" diameter polished aluminum base.Model comes standard with dual wheel hard floor ESD casters.
Specifications
- ColorBlack
- MaterialVinyl
- Chair Back StyleMedium
- Weight Capacity300 lbs
- Seat Depth18 in
- Seat Width20 in
- RollingRolling
- Lumbar PaddingLumbar Support
- Adjustment TypeNon-Tilt
- SwivelSwivel
- Arm TypeNone
- Minimum Seat Height16.5 in
- Maximum Seat Height22 in
- Height42.5 in
- Depth25 in
- Width25 in
- Weight33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data