Motion
40RN HUB 60mm F7 BORE 18mm X 4.4mm Js9 K

FALK
40RN HUB 60mm F7 BORE 18mm X 4.4mm Js9 K

Jaw Coupling Hub - Cplg Size: 40RN, 60 mm Bore
Mi Item #11068162
MFR #40RN HUB 60mm F7 BORE 18mm X 4.4mm Js9 K
Price$463.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40RN HUB 60mm F7 BORE 18mm X 4.4mm Js9 K

Jaw Coupling Hub - Cplg Size: 40RN, 60 mm Bore
Mi Item #11068162
MFR #40RN HUB 60mm F7 BORE 18mm X 4.4mm Js9 K

Mfr description
10404484 40RN HUB 60MM F7 BORE 18MM X 4.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.19/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Coupling Size Code
    40RN
  • Keyway Size
    0.7090 x 0.1730 in

Details

  • Bore Tolerance Standard
    ISO JS9
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)