Motion
S-WHS-4SZ-SFB
Stainless Steel Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 850 lbs Load Capacity
Mi Item #11070018
MFR #S-WHS-4SZ-SFB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 850 lbs Load Capacity
Mi Item #11070018
MFR #S-WHS-4SZ-SFB

Mfr description
S-WHS-4SZ-SFB SWIVEL CASTER W/SS FOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 5.0000 in
  • Overall Height
    5.6250 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    850 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Delrin
  • Wheel Color
    Stainless
  • Wheel Material
    Stainless Steel
  • Wheel Material Type
    Stainless Steel
  • Wheel Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)