Motion
7100245014

3M
7100245014

3MCut & Grind Wheel, 06464, 36+, T27 Quick Chan
MI ITEM #11082289
MFR #7100245014
Your Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100245014

3MCut & Grind Wheel, 06464, 36+, T27 Quick Chan
MI ITEM #11082289
MFR #7100245014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.37/each(List $9.62)

Overview

Mfr description
7100245014- CUT & GRIND WHEEL, 0464
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060064641
  • UPC_NO
    00638060064641
  • Application
    Weld Removal | Descaling | Grinding | Heavy Deburring | Beveling & Back Gouging | Right Angle Grinding | Tube Cutting | Cutting | Deburring | Deburring Edges
  • Bond Type
    Resin
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Cut and Grind Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    36
  • Max Rpm
    13300 rpm
  • Color
    Black
  • Overall Diameter
    4.5000 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    20
  • Arbor Size
    11-5/8 in
  • Arbor Type
    Threaded
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Precision Shaped Ceramic
  • Wheel Type
    T27
  • Weight
    0.521 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought