Motion
ER5X2PKTP8
Plate Caster - E-Line, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #11084275
MFR #ER5X2PKTP8
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #11084275
MFR #ER5X2PKTP8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.38/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Leg Size
    3/16 in, 4.76 mm
  • Mount Height
    6.5000 in, 165.10 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    6.5000 in,165.09 mm
  • Swivel Radius
    5.8125 in, 147.64 mm
  • Tire Size
    5 x 2.0000 in, 127 x 50.80 mm
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Pedestal Precision Ball Bearing, Integrated brake pedal, Dual ball raceways, RoHS compliant, Industrial zinc finish
  • Application
    Shop carts,Containers,Platform carts,Lumber carts
  • Brake Locking Style
    Total Lock
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Total Lock
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Double ball raceways
  • Core Material
    Polypropylene
  • Finish Coating
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Style
    Top Plate
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Wheel Hardness
    95A (±5)
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Polyolefin

Overview

Mfr description
ER5X2PKTP8 RIGID CASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought