Motion
R-331-EMB
Polyurethane Wheel Material, 3.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #11087330
MFR #R-331-EMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 3.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #11087330
MFR #R-331-EMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-331-EMB RIGID 300 3X1-3/8 ERGO-TECH

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    3.0000 in
  • Face Width
    1.2500 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    325 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Overall Height
    4.0000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Type
    Ergo-Tech
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text