Motion
R-52K-6HMB
Metal Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 960 lbs Load Capacity
Mi Item #11087375
MFR #R-52K-6HMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 960 lbs Load Capacity
Mi Item #11087375
MFR #R-52K-6HMB

Mfr description
R-52K-6HMB RIGID 52K 6X2 HI-HEAT METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    7.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    960 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Wheel Color
    High Heat Silver
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    Inferno Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)