Motion
R-SECK-63HFSB
Metal Wheel Material, 2400 lbs Load Capacity
MI ITEM #11087619
MFR #R-SECK-63HFSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 2400 lbs Load Capacity
MI ITEM #11087619
MFR #R-SECK-63HFSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-SECK-63HFSB RIGID SECK 6X3 HI-HEAT FOR

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Load Capacity
    2400 lbs
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    High Heat Clear
  • Wheel Type
    Inferno Forged Stl
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text